TCA0551AE231GAA009

COMPARE

TCA0551AE231GAA009

Description
TCA0551AE231GAA009 LOW VOLTAGE IEC MOTOR, 75HP 3PH 3600RPM 230/460V 250M TEFC (SMARTCATALOG)

MARATHON ELECTRIC

Part # R857

BDI # 27217517

Features

Enclosure: TEFC
Shaft Diameter - Inch: 60
Sync RPM: 3575/2980
Hertz: 60
Shaft Diameter - Millimeter: 1524

Current: AC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Current Rating 166/83 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY