GT00029;447TSTDCD6003

Description
GT00029 ; 447TSTDCD6003 AC MOTOR ; 350HP 3600RPM DP 447TS 3/60/460

MARATHON ELECTRIC

Part # GT00029

BDI # 27225706

Features

Enclosure: DP
Shaft Diameter - Inch: 2.375
Sync RPM: 3579/2978
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Inch - Metric: Inch
Horse Power: 350HP
Other Features: Current Rating 373 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY