447TSTDCD6002

Description
447TSTDCD6002 AC MOTOR ; 300HP 3600RPM DP 447TS 3/60/460

MARATHON ELECTRIC

Part # GT00023

BDI # 27225708

Features

Enclosure: DP
Shaft Diameter - Inch: 2.375
Sync RPM: 3581/2980
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Current Rating 321 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY