447TSTDCD6002
Description
447TSTDCD6002 AC MOTOR ; 300HP 3600RPM DP 447TS 3/60/460
Part # GT00023
BDI # 27225708
Features
Enclosure:
DP
Shaft Diameter - Inch:
2.375
Sync RPM:
3581/2980
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Current Rating 321 Ampere | 2 Poles
Mounting Method:
Rigid