C035

COMPARE

C035

Description
C035 AC MOTOR ; 1/6HP 800RPM TEAO 56Z 3/60/230V

CENTURY MOTORS

Part # C035

BDI # 22333669

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.749
Sync RPM: 800
Hertz: 60
Shaft Diameter - Millimeter: 19.025

Overall Length - Inch: 5.13
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 1.6 Ampere | 8 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY
C034

COMPARE

C034

Description
C034 AC MOTOR ; 1/6HP 800RPM TEAO 56Z 1/60/115V

CENTURY MOTORS

Part # C034

BDI # 22333667

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.749
Sync RPM: 800
Hertz: 60
Shaft Diameter - Millimeter: 19.025

Overall Length - Inch: 5.13
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 3 Ampere | 8 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY
C033

COMPARE

C033

Description
C033 ELECTRIC MOTOR ; 56 FRAME 115V 1/6HP 800RPM

CENTURY MOTORS

Part # C033

BDI # 21834817

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.13
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 3 Ampere | 8 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY