C783

COMPARE

C783

Description
C783 AC MOTOR ; 1HP 850/725RPM TEAO 56CZ 1/60/230V

CENTURY MOTORS

Part # C783

BDI # 22333903

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850/725
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5.1/5.1 Ampere | 8 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY