X527;056T8O5304
Description
X527 ; 056T8O5304 CONDENSER FAN MOTOR ; 1HP 0850RPM OPEN 56Y 3/60/575V
Part # X527
BDI # 22327230
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 2.1 Ampere | 8 Poles
Mounting Method:
Belly Band | Round Frame
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
3.25
Sync RPM:
850
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
49.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Base to Center Height - Millimeter:
317.5
Mounting Method:
F1 Face
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.625
Sync RPM:
850
Shaft Diameter - Millimeter:
92.075
Overall Length - Inch:
60.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
250HP
Base to Center Height - Millimeter:
254
Mounting Method:
Foot Mounted | F2 Face
FEH1028S
Description
FEH1028S CONDENSER FAN MOTOR ; 1/4HP 1PH 60HZ 460V 850RPM TEAO
Part # FEH1028S
BDI # 27812960
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
850
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.25
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 0.75 Ampere | 8 Poles
Mounting Method:
Extended Stud
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.749
Sync RPM:
850
Hertz:
60
Shaft Diameter - Millimeter:
19.025
Overall Length - Inch:
6.13
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5 Ampere | 8 Poles
Mounting Method:
Cushion