184TTFCD6101
Description
184TTFCD6101 AC MOTOR ; 1.5HP 900RPM TEFC 184T 3/60/230/460
Part # GT10103
BDI # 27217263
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
867/724
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.2/2.6 Ampere | 8 Poles
Mounting Method:
Rigid