GT10115;286TTFCD6106

COMPARE

GT10115;286TTFCD6106

Description
GT10115 ; 286TTFCD6106 GEN PURPOSE MOTOR ; 15HP 900RPM TEFC 286T 3/60/230/460

MARATHON ELECTRIC

Part # GT10115

BDI # 27225789

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 875/730
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 40/20 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GT10111;256TTFCD6101

COMPARE

GT10111;256TTFCD6101

Description
GT10111;256TTFCD6101 GEN PURPOSE AC MTR ; 7.5HP 900RPM TEFC 256T 3/60/230/460V

MARATHON ELECTRIC

Part # GT10111

BDI # 27225790

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.626
Sync RPM: 875/730
Hertz: 60
Shaft Diameter - Millimeter: 41.3

Current: AC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Current Rating 21/10.5 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY