284TTFCD6101

COMPARE

284TTFCD6101

Description
284TTFCD6101 GEN PURPOSE MOTOR, 10 900 TEFC 284T 3/60/230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # GT10113

BDI # 27223804

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 880/730
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Current Rating 27.6/13.8 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY