213TTDBD6101

COMPARE

213TTDBD6101

Description
213TTDBD6101 GEN PURPOSE MOTOR, 2 900 DP 213T 3/60/230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # GT00105

BDI # 27225698

Features

Enclosure: DP
Shaft Diameter - Inch: 1.375
Sync RPM: 882
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6.8/3.4 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY