CNC04-20A
Description
CNC04-20A CLAMP NUT ; 20TPI SINGLE SPLIT ALUMINUM
Part # CNC04-20A
BDI # 966802
Features
Thread Size:
0.25-20
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Aluminum | One Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
20
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137
Features
Thread Size:
0.25-20
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Low Carbon Steel | Mechanical Lock | Two Piece Split | 4-40 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
20
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137
Features
Thread Size:
0.25-20
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Low Carbon Steel | One Piece Split | 4-40 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
20
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137
SNC04-20S
Description
SNC04-20S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
Part # SNC04-20S
BDI # 966937
Features
Thread Size:
0.25-20
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
20
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137
CNC04-20S
Description
CNC04-20S CLAMP NUT ; 20TPI STAINLESS STEEL SINGLE SPLIT
Part # CNC04-20S
BDI # 966847
Features
Thread Size:
0.25-20
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
20
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137