Features
Thread Size:
0.625-18
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Outside Diameter - Millimeter:
33.35
Other Features:
Low Carbon Steel | Mechanical Lock | Two Piece Split | 10-32 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
18
Nominal Thickness - Inch:
0.437
Nominal Thickness - Millimeter:
11.1
SNF10-18S
Description
SNF10-18S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
Part # SNF10-18S
BDI # 966956
Features
Thread Size:
0.625-18
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Outside Diameter - Millimeter:
33.35
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 10-32 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
18
Nominal Thickness - Inch:
0.437
Nominal Thickness - Millimeter:
11.1
Features
Thread Size:
0.625-18
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Outside Diameter - Millimeter:
33.35
Other Features:
Low Carbon Steel | One Piece Split | 10-32 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
18
Nominal Thickness - Inch:
0.437
Nominal Thickness - Millimeter:
11.1
Features
Thread Size:
0.625-18
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Outside Diameter - Millimeter:
33.35
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 10-32 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
18
Nominal Thickness - Inch:
0.437
Nominal Thickness - Millimeter:
11.1
Features
Thread Size:
0.625-18
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Outside Diameter - Millimeter:
33.35
Other Features:
2024 Aluminum | One Piece Split | 10-32 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
18
Nominal Thickness - Inch:
0.437
Nominal Thickness - Millimeter:
11.1