CNC12-10A

COMPARE

CNC12-10A

Description
CNC12-10A CLAMP NUT ; 10TPI SINGLE SPLIT ALUMINUM

WHITTET-HIGGINS

Part # CNC12-10A

BDI # 966808

Features

Thread Size: 0.75-10
Inch - Metric: Inch
Outside Diameter - Inch: 1.5
Outside Diameter - Millimeter: 38.1
Other Features: Aluminum | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 10
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
SNC12-10

COMPARE

SNC12-10

Description
SNC12-10 CLAMP NUT ; STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNC12-10

BDI # 966898

Features

Thread Size: 0.75-10
Inch - Metric: Inch
Outside Diameter - Inch: 1.5
Outside Diameter - Millimeter: 38.1
Other Features: Low Carbon Steel | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 10
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
CNC12-10

COMPARE

CNC12-10

Description
CNC12-10 CLAMP NUT ; 10TPI SINGLE SPLIT STEEL

WHITTET-HIGGINS

Part # CNC12-10

BDI # 966763

Features

Thread Size: 0.75-10
Inch - Metric: Inch
Outside Diameter - Inch: 1.5
Outside Diameter - Millimeter: 38.1
Other Features: Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 10
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
SNC12-10S

COMPARE

SNC12-10S

Description
SNC12-10S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNC12-10S

BDI # 966943

Features

Thread Size: 0.75-10
Inch - Metric: Inch
Outside Diameter - Inch: 1.5
Outside Diameter - Millimeter: 38.1
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 10
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
CNC12-10S

COMPARE

CNC12-10S

Description
CNC12-10S CLAMP NUT ; 10TPI STAINLESS STEEL SINGLE SPLIT

WHITTET-HIGGINS

Part # CNC12-10S

BDI # 966853

Features

Thread Size: 0.75-10
Inch - Metric: Inch
Outside Diameter - Inch: 1.5
Outside Diameter - Millimeter: 38.1
Other Features: Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 10
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY