Features
Thread Size:
1"-12
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Detroit Diesel Engine Application
Overall Height - Inch:
7.827
Overall Height - Millimeter:
198.806
Product Type:
Spin-On Fuel Filter
51553
Description
51553 SPIN-ON HYDRAULIC FILTER ; CELLULOSE 3.663" OD 33MICRON 12EA/PAK
Part # 51553
BDI # 18433831
Features
Thread Size:
1"-12
Inch - Metric:
Inch
Other Features:
2/20 = 35/52 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Various Hydraulic Application
Overall Height - Inch:
5.209
Overall Height - Millimeter:
132.309
Product Type:
Spin-On Hydraulic Filter
Features
Thread Size:
1"-12
Inch - Metric:
Inch
Other Features:
2/20 = 23/43 Beta Ratio | 18 To 20 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | ABG/Atlas-Copco/Case/Deutz Engine/Ford/Komatsu Application
Overall Height - Inch:
6.987
Overall Height - Millimeter:
177.47
Product Type:
Spin-On Lube Filter
24006
Description
24006 SPIN-ON FUEL FILTER ; 3.674" OD 5.2" HT CELLULOSE 12EA/PAK
Part # 24006
BDI # 18433789
Features
Thread Size:
1"-12
Inch - Metric:
Inch
Other Features:
Full Flow | Dispensing Pump Application
Overall Height - Inch:
5.2
Overall Height - Millimeter:
132.08
Product Type:
Spin-On Fuel Filter
51551
Description
51551 SPIN-ON HYDRAULIC FILTER ; CELLULOSE 3.663" OD 10MICRON 12EA/PAK
Part # 51551
BDI # 18433828
Features
Thread Size:
1"-12
Inch - Metric:
Inch
Other Features:
2/20/75 = 5/13/18 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Various Hydraulic Application
Overall Height - Inch:
5.209
Overall Height - Millimeter:
132.309
Product Type:
Spin-On Hydraulic Filter