HCCF-3.00-SH
Description
HCCF-3.00-SH CAM FOLLOWER ; STUD STYLE HEX SEALED 3" DIA CROWNED
Part # HCCF-3.00-SH
BDI # 21574142
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
HCF-3.00-SH
Description
HCF-3.00-SH CAM FOLLOWER BEARING ; STUD TYPE 3" RLR DIA FLAT SURFACE
Part # HCF-3.00-SH
BDI # 21454099
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
HCCF-3.00-S
Description
HCCF-3.00-S CAM FOLLOWER ; HEAVY TYPE CROWNED OD SEALED
Part # HCCF-3.00-S
BDI # 22971144
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Screwdriver Slot | Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Screwdriver Slot | Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material