CNF18-12A

COMPARE

CNF18-12A

Description
CNF18-12A CLAMP NUT ; 12TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNF18-12A

BDI # 966826

Features

Thread Size: 1.125-12
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Outside Diameter - Millimeter: 47.625
Other Features: 2024 Aluminum | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Request A Price QTY
CNF18-12S

COMPARE

CNF18-12S

Description
CNF18-12S CLAMP NUT ; 12TPI 1-7/8" OD 1/2" NOMINAL THK

WHITTET-HIGGINS

Part # CNF18-12S

BDI # 966871

Features

Thread Size: 1.125-12
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Outside Diameter - Millimeter: 47.625
Other Features: Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Request A Price QTY
CNF18-12

COMPARE

CNF18-12

Description
CNF18-12 CLAMP NUT ; 12TPI 1-7/8" OD 1/2" NOMINAL THK

WHITTET-HIGGINS

Part # CNF18-12

BDI # 966781

Features

Thread Size: 1.125-12
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Outside Diameter - Millimeter: 47.625
Other Features: Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
$ 7.32 / each QTY
SNF18-12

COMPARE

SNF18-12

Description
SNF18-12 CLAMP NUT ; STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNF18-12

BDI # 966916

Features

Thread Size: 1.125-12
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Outside Diameter - Millimeter: 47.625
Other Features: Low Carbon Steel | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Request A Price QTY
SNF18-12S

COMPARE

SNF18-12S

Description
SNF18-12S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNF18-12S

BDI # 966961

Features

Thread Size: 1.125-12
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Outside Diameter - Millimeter: 47.625
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Request A Price QTY