Features
Thread Size:
1.125-16
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Threads per Inch:
16
Nominal Thickness - Inch:
0.385
Nominal Thickness - Millimeter:
9.779
SNS18-16S
Description
SNS18-16S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
Part # SNS18-16S
BDI # 966968
Features
Thread Size:
1.125-16
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7
Features
Thread Size:
1.125-16
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
2024 Aluminum | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7
Features
Thread Size:
1.125-16
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Self Locking
Threads per Inch:
16
Nominal Thickness - Inch:
0.438
Nominal Thickness - Millimeter:
11.125
Features
Thread Size:
1.125-16
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Low Carbon Steel | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7