Page 1 of 2

Next

Compare
SNS24-16S

COMPARE

SNS24-16S

Description
SNS24-16S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNS24-16S

BDI # 966971

Features

Thread Size: 1.5-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.375
Outside Diameter - Millimeter: 60.325
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Loading Price
QTY
BHI-07

COMPARE

BHI-07

Description
BHI-07 LOCKNUT ; 16TPI 2.25" OD 0.563" NOMINAL THK

WHITTET-HIGGINS

Part # BHI-07

BDI # 967032

Features

Thread Size: 1.5-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Outside Diameter - Millimeter: 57.15
Other Features: Self Locking

Threads per Inch: 16
Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Loading Price
QTY
NI-07

COMPARE

NI-07

Description
NI-07 LOCKNUT ; 1.500-16 THREAD 2.25IN OD 0.51IN THK

WHITTET-HIGGINS

Part # NI-07

BDI # 967541

Features

Thread Size: 1.5-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Outside Diameter - Millimeter: 57.15
Threads per Inch: 16

Nominal Thickness - Inch: 0.51
Nominal Thickness - Millimeter: 12.954

Price Inventory : Available to order
Loading Price
QTY
CNS24-16A

COMPARE

CNS24-16A

Description
CNS24-16A CLAMP NUT ; 16TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS24-16A

BDI # 966836

Features

Thread Size: 1.5-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.375
Outside Diameter - Millimeter: 60.325
Other Features: 2024 Aluminum | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Loading Price
QTY
CNS24-16S

COMPARE

CNS24-16S

Description
CNS24-16S CLAMP NUT ; 16TPI STAINLESS STEEL SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS24-16S

BDI # 966881

Features

Thread Size: 1.5-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.375
Outside Diameter - Millimeter: 60.325
Other Features: Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Loading Price
QTY