51522
Description
51522 SPIN-ON LUBE FILTER ; CELLULOSE 2.921" OD 21MICRON 12EA/PAK
Part # 51522
BDI # 18435581
Features
Thread Size:
13/16"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | AMC/Buick/Cadillac/Chevrolet/GM/Saturn/Jeep/Isuzu/Saab Application
Overall Height - Inch:
4.526
Overall Height - Millimeter:
114.96
Product Type:
Spin-On Lube Filter
51243
Description
51243 SPIN-ON LUBE FILTER ; CELLULOSE 3.663" OD 25MICRON 12EA/PAK
Part # 51243
BDI # 18435068
Features
Thread Size:
13/16"-16
Inch - Metric:
Inch
Other Features:
16 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Various John Deere Engine and Equipment Application
Overall Height - Inch:
5.209
Overall Height - Millimeter:
132.309
Product Type:
Spin-On Lube Filter
51243MP
Description
51243MP SPIN-ON LUBE FILTER ; MASTER PACK 12EA/PAK
Part # 51243MP
BDI # 18435069
Features
Thread Size:
13/16"-16
Inch - Metric:
Inch
Other Features:
16 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Master Pack of 12 Filter
Overall Height - Inch:
5.209
Overall Height - Millimeter:
132.309
Product Type:
Spin-On Lube Filter
Features
Thread Size:
13/16"-16
Inch - Metric:
Inch
Other Features:
Closed Outer Diameter Bottom | Chevrolet and GMC Truck Application
Overall Height - Inch:
7.822
Overall Height - Millimeter:
198.679
Product Type:
Spin-On Lube Filter
57099
Description
57099 SPIN-ON LUBE FILTER ; 3.606" OD TP 3.3" HT 12EA/PAK
Part # 57099
BDI # 18434186
Features
Thread Size:
13/16"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | Closed Outer Diameter Bottom | Chev/GMC Truck and Van with 7.4L/8.1L Application
Overall Height - Inch:
3.306
Overall Height - Millimeter:
83.972
Product Type:
Spin-On Lube Filter