Page 1 of 2

Next

Compare
SNS36-16S

COMPARE

SNS36-16S

Description
SNS36-16S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNS36-16S

BDI # 966976

Features

Thread Size: 2.25-16
Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Outside Diameter - Millimeter: 82.55
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY
NI-12

COMPARE

NI-12

Description
NI-12 LOCKNUT ; 2.250-16 THREAD 3.25IN OD 0.635IN THK

WHITTET-HIGGINS

Part # NI-12

BDI # 967546

Features

Thread Size: 2.25-16
Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Outside Diameter - Millimeter: 82.55
Threads per Inch: 16

Nominal Thickness - Inch: 0.635
Nominal Thickness - Millimeter: 16.129

Price Inventory : Available to order
Loading Price
QTY
CNS36-16S

COMPARE

CNS36-16S

Description
CNS36-16S CLAMP NUT ; 16TPI STAINLESS STEEL SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS36-16S

BDI # 966886

Features

Thread Size: 2.25-16
Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Outside Diameter - Millimeter: 82.55
Other Features: Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY
SNS36-16

COMPARE

SNS36-16

Description
SNS36-16 CLAMP NUT ; STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNS36-16

BDI # 966931

Features

Thread Size: 2.25-16
Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Outside Diameter - Millimeter: 82.55
Other Features: Low Carbon Steel | Mechanical Lock | Two Piece Split | 5/16-24 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY
BHI-12

COMPARE

BHI-12

Description
BHI-12 LOCKNUT ; 16TPI 3.25" OD 0.688" NOMINAL THK

WHITTET-HIGGINS

Part # BHI-12

BDI # 967037

Features

Thread Size: 2.25-16
Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Outside Diameter - Millimeter: 82.55
Other Features: Self Locking

Threads per Inch: 16
Nominal Thickness - Inch: 0.688
Nominal Thickness - Millimeter: 17.475

Price Inventory : Available to order
Loading Price
QTY