51374
Description
51374 SPIN-ON LUBE FILTER ; CELLULOSE 2.966" OD 21MICRON 12EA/PAK
Part # 51374
BDI # 18431459
Features
Thread Size:
3/4"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | 8 To 11 PSI By-Pass Valve Setting | Closed Outer Diameter Bottom | BMW/Lancia and MG/Various HD Equipment Application
Overall Height - Inch:
3.529
Overall Height - Millimeter:
89.637
Product Type:
Spin-On Lube/Hydraulic Filter
51394
Description
51394 SPIN-ON LUBE FILTER ; CELLULOSE 2.69" OD 21MICRON 12EA/PAK
Part # 51394
BDI # 18435095
Features
Thread Size:
3/4"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | 8 To 11 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | GM/Daihatsu/Infiniti/Kawasaki Mules/Nissan/Buell/Toyota/Scion/Atlas-Copco Application
Overall Height - Inch:
2.98
Overall Height - Millimeter:
75.692
Product Type:
Spin-On Lube Filter
51085
Description
51085 SPIN-ON LUBE FILTER ; CELLULOSE 3.66" OD 9GPM 12EA/PAK
Part # 51085
BDI # 18433278
Features
Thread Size:
3/4"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | 8 To 11 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Chrysler/Dodge/Jeep Vehicles/Mitsubishi Eclipse/Caterpillar Equipment/Freightliner Application
Overall Height - Inch:
3.836
Overall Height - Millimeter:
97.434
Product Type:
Spin-On Lube Filter
51515
Description
51515 SPIN-ON LUBE FILTER ; CELLULOSE 3.661" OD 21MICRON 12EA/PAK
Part # 51515
BDI # 18435570
Features
Thread Size:
3/4"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | 8 To 11 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Chrysler Family of Car/Truck/Ford Family of Car/Truck/Mazda Truck/Toyota Landcruiser Application
Overall Height - Inch:
5.197
Overall Height - Millimeter:
132.004
Product Type:
Spin-On Lube Filter
51056
Description
51056 SPIN-ON LUBE FILTER ; CELLULOSE 2.921" OD 21MICRON 12EA/PAK
Part # 51056
BDI # 18431257
Features
Thread Size:
3/4"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | 8 To 11 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Various Lawn and Garden Equipment and Small Tractor with Briggs and Stratton/Hatz/Kawasaki/Kohler/Lister Engine Application
Overall Height - Inch:
2.707
Overall Height - Millimeter:
68.758
Product Type:
Spin-On Lube Filter