Page 1 of 2

Next

Compare
KM-38

COMPARE

KM-38

Description
KM-38 RETAINING LOCKNUT ; M190 X 3.0 THREAD 240MM OD 28MM THK

WHITTET-HIGGINS

Part # KM-38

BDI # 967705

Features

Thread Size: M190 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Outside Diameter - Millimeter: 240
Other Features: Carbon Steel

Nominal Thickness - Inch: 1.102
Nominal Thickness - Millimeter: 28

Price Inventory : In stock
Loading Price
QTY
KMT 38

COMPARE

KMT 38

Description
KMT 38 BRG LOCKNUT

SKF

Part # KMT 38

BDI # 1269199

Features

Thread Size: M190 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Outside Diameter - Millimeter: 225
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
KMTA 38

COMPARE

KMTA 38

Description
KMTA 38 BRG LOCKNUT

SKF

Part # KMTA 38

BDI # 1269210

Features

Thread Size: M190 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Outside Diameter - Millimeter: 240
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
KML 38

COMPARE

KML 38

Description
KML 38 BEARING METRIC LOCKNUT

TIMKEN

Part # KML38

BDI # 1362351

Features

Thread Size: M190 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 7.953
Outside Diameter - Millimeter: 202
Other Features: Lower Cross Sectional Height

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Loading Price
QTY
BM-38

COMPARE

BM-38

Description
BM-38 LOCKNUT ; M190 X 3.0 THREAD 240MM OD 31MM THK

WHITTET-HIGGINS

Part # BM-38

BDI # 967179

Features

Thread Size: M190 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Outside Diameter - Millimeter: 240
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 1.22
Nominal Thickness - Millimeter: 31

Price Inventory : Available to order
Loading Price
QTY