F267V1
Description
F267V1 OVEN MOTOR ; 1/3HP 1725RPM 1PH 60HZ 100-115/200-230V
Part # F267V1
BDI # 24534091
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.65
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 4.8 To 4.8/2.4 To 2.4 Ampere | 4 Poles
Mounting Method:
Resilient
F266
Description
F266 AC MOTOR ; 1/3HP 1725/1425 ODP 56Y 100/115/200/230V
Part # F266
BDI # 22334321
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.13
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5 To 5.2/2.5 To 2.6 Ampere | 4 Poles
Mounting Method:
Rigid