Page 1 of 10

Next

Compare
B622

COMPARE

B622

Description
B622 CENTRIFUGAL PUMP MOTOR ; 1HP 1PH 3600RPM 230/115V 56J FRAME ODP

CENTURY MOTORS

Part # B622

BDI # 24533586

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.5
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating SF 8.1/16.2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
K1032

COMPARE

K1032

Description
K1032 AC MOTOR ; 1/3HP 3450RPM ODP 56C 1/60/115/230V

CENTURY MOTORS

Part # K1032

BDI # 22334647

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 4.3/8.6 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
P121

COMPARE

P121

Description
P121 CLOSE-COUPLED PUMP MOTOR ; 1HP 1PH 1800RPM 230/115V 143JM FRAME ODP

CENTURY MOTORS

Part # P121

BDI # 24534771

Features

Enclosure: DP
Shaft Diameter - Inch: 1.156
Sync RPM: 1745
Hertz: 60
Shaft Diameter - Millimeter: 29.362

Overall Length - Inch: 8
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 7.5/15 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
P122

COMPARE

P122

Description
P122 ; 1.5HP 1PH 3600RPM 230/115V 143JM ODP

CENTURY MOTORS

Part # P122

BDI # 24534773

Features

Enclosure: DP
Shaft Diameter - Inch: 1.156
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 29.362

Overall Length - Inch: 8
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 8/16 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
P123

COMPARE

P123

Description
P123 CLOSE-COUPLED PUMP MOTOR ; 1.5HP 1PH 1800RPM 230/115V 145JM ODP

CENTURY MOTORS

Part # P123

BDI # 24534775

Features

Enclosure: DP
Shaft Diameter - Inch: 1.156
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 29.362

Overall Length - Inch: 8.75
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 7.5/15 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY