H1051AV1
Description
H1051AV1 HVAC/R - CONDENSER FAN MOTOR ; 1.5HP 1140RPM 208-230/460V 3PH 60HZ
Part # H1051AV1
BDI # 24534391
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.65
Inch - Metric:
Inch
Horse Power:
1-1/2 | 1HP
Other Features:
Current Rating 6/3 and 5.4/2.7 Ampere | 6 Poles
Mounting Method:
Bolt-On
H1051RB-PRO
Description
H1051RB-PRO HVAC/R - CONDENSER FAN MOTOR ; 1.5HP 1140RPM 208-230/460V 3PH 60HZ
Part # H1051RB-PRO
BDI # 24534393
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/940
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 6/3 and 6.4/3.2 Ampere | 6 Poles
Mounting Method:
Rigid
H1050A-PRO
Description
H1050A-PRO HVAC/R - CONDENSER FAN MOTOR ; 1HP 1140RPM 208-230/460V 3PH 60HZ
Part # H1050A-PRO
BDI # 24534385
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.65
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 4/2 and 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Bolt-On
H1050RB-PRO
Description
H1050RB-PRO HVAC/R - CONDENSER FAN MOTOR ; 1HP 1140RPM 208-230/460V 3PH 60HZ
Part # H1050RB-PRO
BDI # 24534387
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.65
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 4/2 and 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Rigid
H1051A-PRO
Description
H1051A-PRO HVAC/R - CONDENSER FAN MOTOR ; 1.5HP 1140RPM 208-230/460V 3PH 60HZ
Part # H1051A-PRO
BDI # 24534389
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.65
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 6/3 and 5.4/2.7 Ampere | 6 Poles
Mounting Method:
Bolt-On