H696V1
Description
H696V1 FAN MOTOR ; 1HP 1140RPM TEAO 3PH 60/50HZ 208-230/460
Part # H696V1
BDI # 24534571
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/940
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 4/2 and 4.2/2.1 To 2.2 Ampere | 6 Poles
Mounting Method:
Round Frame