NF8320A202AC230/50
Description
NF8320A202AC230/50 SOLENOID VALVE ; 1/4"X3/32" 3NC SS 10.5/FW
Part # NF8320A202AC230/50
BDI # 20710016
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Flameproof | Aluminum Enclosure
Voltage:
230/50 VAC
NF8551B417AC230/50
Description
NF8551B417AC230/50 SOLENOID VALVE ; 1/4"X1/4" 4NC ALUM 10.5/FW
Part # NF8551B417AC230/50
BDI # 20710108
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 Cv Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Flameproof | Aluminum Enclosure
Voltage:
230/50 VAC
NF8320A184AC230/50
Description
NF8320A184AC230/50 SOLENOID VALVE ; 1/4"X3/32" 3NC BRASS 10.5/FW
Part # NF8320A184AC230/50
BDI # 20710012
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.15 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Flameproof | Aluminum Enclosure | In/Out Position
Voltage:
230/50 VAC
Overall Width - Inch:
1.969
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 Cv Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Flameproof | Aluminum Enclosure | In/Out Position
Overall Length - Inch:
6.22
Voltage:
230/50 VAC
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Air - Inert Gas Fluid | Flameproof | Aluminum Enclosure
Voltage:
230/50 VAC