8210P088V24-120
Description
8210P088V24-120 VALVE ; 3/4 X 5/8 2NC STAINL 1.5 /H W
Part # 8210P088V24-120
BDI # 27002796
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 Cv Factor | 5/8" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
4.175
Voltage:
24 To 120/50-60 VAC | 24 To 120 VDC
8210P00624-120
Description
8210P00624-120 VALVE ; 3/8 X 5/8 2NC BRASS 1.5 /H W
Part # 8210P00624-120
BDI # 27005335
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 Cv Factor | 5/8" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
4.174
Voltage:
24 To 120/50-60 VAC | 24 To 120 VDC
8210P09324-120
Description
8210P09324-120 SOLENOID VALVE ; 3/8 X 5/8 2NC BRASS 1.5 /H W
Part # 8210P09324-120
BDI # 27005283
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 Cv Factor | 5/8" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position
Overall Length - Inch:
4.174
Voltage:
24 To 120/50-60 VAC | 24 To 120 VDC
8210P02224-120
Description
8210P02224-120 SOLENOID VALVE ; 1-1/X 1-1/ 2NC BRASS 1.5 /H W
Part # 8210P02224-120
BDI # 27005270
Features
Port Type:
1-1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
22.5 Cv Factor | 1-1/4" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
5.225
Voltage:
24 To 120/50-60 VAC | 24 To 120 VDC
8210P10024-120
Description
8210P10024-120 SOLENOID VALVE ; 2 X 1-3/ 2NC BRASS 1.5 /H W
Part # 8210P10024-120
BDI # 27025646
Features
Port Type:
2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
43 Cv Factor | 1-3/4" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
5.721
Voltage:
24 To 120/50-60 VAC | 24 To 120 VDC