SC8356A001VDC28/DC
Description
SC8356A001VDC28/DC SOLENOID VALVE ; 1/8"X3/64" 3NC BRASS 6.9W
Part # SC8356A001VDC28/DC
BDI # 20712532
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.06/0.06 Cv Factor | 1.2MM Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Class F | High Temperature | DIN Connection
Overall Length - Inch:
1.765
Voltage:
28 VDC
8210G001DC28/DC
Description
8210G001DC28/DC SOLENOID VALVE ; 3/8"X5/8" 2NC BRASS 11.6W
Part # 8210G001DC28/DCD
BDI # 20691264
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
2.75
Voltage:
28 VDC
8316G002VMBDC28/DCD
Description
8316G002VMBDC28/DCD SOLENOID VALVE, 3/8 X 5/16 3NC BRASS 11.6/F W (SMARTCATALOG)
Part # 8316G002VMBDC28/DCD
BDI # 27258580
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.5 Cv Factor | 5/16" Orifice Size | Air Fluid | Normally Closed | Ambient Temperature 0 To 40 Deg C | Mounting Bracket | 18" Lead
Voltage:
28 VDC
Overall Width - Inch:
2.06
8316G081VDC28/DCD
Description
8316G081VDC28/DCD SOLENOID VALVE, 1/4 X 5/16 3NC SS 11.6/F W (SMARTCATALOG)
Part # 8316G081VDC28/DCD
BDI # 27240441
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.5 Cv Factor | 5/16" Orifice Size | Air Fluid | Normally Closed | Ambient Temperature 0 To 40 Deg C | 18" Lead
Voltage:
28 VDC
Overall Width - Inch:
2.06
8316G003VDC28/DCD
Description
8316G003VDC28/DCD SOLENOID VALVE, 3/8 X 5/8 3NC BRASS 11.6/F W (SMARTCATALOG)
Part # 8316G003VDC28/DCD
BDI # 27240048
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Air Fluid | Normally Closed | Ambient Temperature 0 To 40 Deg C | 18" Lead
Overall Length - Inch:
4.04
Voltage:
28 VDC