H883L
Description
H883L AC MOTOR ; 1HP 1725RPM ODP 56HZ 3/60/200-230/460V
Part # H883L
BDI # 22334583
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.9/3.5 To 3.8 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1/1.9 To 2 Ampere | 2 Poles
Mounting Method:
Cushion
H686
Description
H686 CONDENSER FAN MOTOR ; 1HP 850RPM 200-230/460V 4.4-4.0/2.0A 56Y
Part # H686
BDI # 21526959
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 2/4.4 To 4 Ampere | 8 Poles
Mounting Method:
Round Frame
C512V1
Description
C512V1 CONDENSER FANS HVAC/R MOTOR ; 1/2HP 1PH 900RPM 460/200-230V 56Y
Part # C512V1
BDI # 24533759
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.7/3.5 To 3.4 Ampere | 8 Poles
Mounting Method:
Resilient
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.3/2.8 To 2.6 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame