GS8320A182DC72/DC
Description
GS8320A182DC72/DC SOLENOID VALVE
Part # GS8320A182DC72/DC
BDI # 20705310
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Grommet Strain Relief | In/Out Position | Grommet Strain Relief
Voltage:
72 VDC
Overall Width - Inch:
1.969