B-2016 BULK
Description
B-2016 BULK NEEDLE ROLLER BEARING ; BULK PACK LUBE125 25/PAK
Part # B-2016;PDL125
BDI # 23728331
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
No
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Bulk Packing
Self Aligning:
No
22312EJW33C3 SOLID LUBED
Description
22312EJW33C3 SOLID LUBED ; SPHERICAL ROLLER BEARING
Part # 22312EJW33C3 SOLID LUBED
BDI # 21468511
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NN3012MBKRCC1P4
Description
NN3012MBKRCC1P4 NO LUBE CYL BEARING
Part # NN3012MBKRCC1P4 NO LUBE
BDI # 19373589
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No