7211BMU C3
Description
7211BMU C3 ANGULAR CONTACT BALL BEARING ; 55MM IDX100MM ODX21MM W
Part # 7211BMUC3
BDI # 665275
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7211BMU
Description
7211BMU ANGULAR CONTACT BALL BEARING ; 55MM BORE 100MM OD 21MM WD
Part # 7211BMU
BDI # 17166342
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254811
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7307BMU
Description
7307BMU ANGULAR CONTACT BALL BEARING ; 35MM BORE 80MM OD 21MM WD
Part # 7307BMU
BDI # 17166353
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7210 BMU C3
Description
7210 BMU C3 ANGULAR CONTACT BALL BEARING ; 50MM IDX90MM ODX20MM W
Part # 7210BMUC3
BDI # 665272
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7307BMU C3
Description
7307BMU C3 ANGULAR CONTACT BALL BEARING ; 35MM IDX80MM ODX21MM W
Part # 7307BMUC3
BDI # 665313
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)