Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255348
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
621-2
Description
621-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/8" BORE 1-5/8" WD
Part # 621-2
BDI # 1347984
Features
Component:
Cone
Width - Millimeter:
41.275
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
53.975
Precision Class:
Standard
Basic Number:
621
FB5016 X 1 1/4
Description
FB5016 X 1 1/4 CHAIN CPLG FLG ; 1-1/4" BORE 2-1/2" HUB
Part # 099110
BDI # 251523
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.628
Length Thru Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.438
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
5212CG
Description
5212CG ANG CONTACT BALL BEARING ; 60MM BORE 110MM OD 36.5MM WD
Part # 5212CG
BDI # 662854
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256219
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
535-2
Description
535-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/4" BORE 1.455" WD
Part # 535-2
BDI # 1346289
Features
Component:
Cone
Width - Millimeter:
36.957
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647223
Precision Class:
Standard
Basic Number:
535