Page 1 of 8

Next

Compare
1200T10-COV

COMPARE

1200T10-COV

Description
1200T10-COV COUPLING COVER ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1200T10-COV

BDI # 23596945

Features

Component: Horizontal Split Cover
Width - Millimeter: 355.6
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 29.8

Outside Diameter - Millimeter: 756.92
Other Features: Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type: Grid Coupling
Width - Inch: 14

Price Inventory : Available to order
Loading Price
QTY
241/560YMBW33W45A

COMPARE

241/560YMBW33W45A

Description
241/560YMBW33W45A SPHERICAL RLR BRG ; 560MM ID 920MM OD 355MM WD

TIMKEN

Part # 241/560YMBW33W45A

BDI # 24623959

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/530KYMBW906AC3

COMPARE

232/530KYMBW906AC3

Description
232/530KYMBW906AC3 SPHR ROLLER BEARING ; NON-RETURNABLE

TIMKEN

Part # 232/530KYMBW906AC3

BDI # 1318543

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/530KYMBW906A

COMPARE

232/530KYMBW906A

Description
232/530KYMBW906A SPHERICAL RLR BRG

TIMKEN

Part # 232/530KYMBW906A

BDI # 20054653

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/560YMBW33W45AC3

COMPARE

241/560YMBW33W45AC3

Description
241/560YMBW33W45AC3 SPHERICAL RLR BRG ; NON-RETURNABLE 900MM OD

TIMKEN

Part # 241/560YMBW33W45AC3

BDI # 24623963

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY