Page 1 of 3

Next

Compare
232/600 CAK/C3W33

COMPARE

232/600 CAK/C3W33

Description
232/600 CAK/C3W33 SPHR ROLLER BRG

SKF

Part # 232/600 CAK/C3W33

BDI # 1247746

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
Z-522400.04.DRGL

COMPARE

Z-522400.04.DRGL

Description
Z-522400.04.DRGL SPHERICAL ROLLER BRG ; 340X870X272MM DWG Z- F- M2 S2

FAG

Part # Z-522400.04.DRGL

BDI # 1145404

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Outside Diameter - Millimeter: 870
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
FX 6E SLEEVE W/SEAL

COMPARE

FX 6E SLEEVE W/SEAL

Description
FX 6E SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # 69790428244

BDI # 23187250

Features

Component: Sleeve Assembly
Width - Millimeter: 384.3
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18

Outside Diameter - Millimeter: 457.2
Other Features: HercuFlex | Flanged | 2100RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs
Width - Inch: 15.13

Price Inventory : Available to order
Loading Price
QTY
FXL 6 SLEEVE

COMPARE

FXL 6 SLEEVE

Description
FXL 6 SLEEVE

TIMKEN LOVEJOY

Part # 69790429049

BDI # 23187456

Features

Component: Sleeve Assembly
Width - Millimeter: 384.3
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18

Outside Diameter - Millimeter: 457.2
Other Features: HercuFlex | Flanged | With Labyrinth Seal | 2100RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 1050000In-Lbs
Width - Inch: 15.13

Price Inventory : Available to order
Loading Price
QTY
F 6E SLEEVE WITH O-RING

COMPARE

F 6E SLEEVE WITH O-RING

Description
F 6E SLEEVE WITH O-RING ; SIER BATH F TYPE STD

TIMKEN LOVEJOY

Part # 69790400370

BDI # 597520

Features

Component: Sleeve Assembly
Width - Millimeter: 384.3
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18

Outside Diameter - Millimeter: 457.2
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 2100RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 749700In-Lbs
Width - Inch: 15.13

Price Inventory : Available to order
Loading Price
QTY