232/800CAME4

COMPARE

232/800CAME4

Description
232/800CAME4 SPHERICAL ROLLER BEARING ; POR 800MM BOREX1420MM ODX488MM W 2-ROW

NSK

Part # 232/800CAME4

BDI # 1184880

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 55.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
C 9 SLEEVE

COMPARE

C 9 SLEEVE

Description
C 9 SLEEVE ; POR

TIMKEN LOVEJOY

Part # C 9 SLEEVE

BDI # 19074565

Features

Component: Sleeve Assembly
Width - Millimeter: 482.6
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.25

Outside Diameter - Millimeter: 412.75
Coupling Type: Gear Coupling
Torque: 1260000In-Lbs
Width - Inch: 19

Price Inventory : Available to order
Loading Price
QTY