5313 2RS/C3
Description
5313 2RS/C3 ANGULAR CONTACT BALL BEARING ; 65MMX140MMX58.7MM DBL SEALS
Part # 2101066627
BDI # 21434836
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
5313 2RS
Description
5313 2RS ANGULAR CONTACT BEARING ; 65MM BORE 140MM OD 58.7MM WD DR 2 SEALS
Part # 5313 2RS
BDI # 18151566
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493615
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)