452319 M2/W502
Description
452319 M2/W502 SPHR ROLLER BRG ; 95MM BORE 200MM OD 67MM WID SHAFT MOUNT
Part # 452319 M2/W502
BDI # 1264998
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22319 E
Description
22319 E SPHR ROLLER BRG ; 95MM BORE 200MM OD 67MM WID SHAFT MOUNT
Part # 22319 E
BDI # 1415172
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
938-2
Description
938-2 TAPERED ROLLER BEARING CONE ; PRECISION 4-1/2" BORE 2-5/8" WID
Part # 938-2
BDI # 1352663
Features
Component:
Cone
Width - Millimeter:
66.675
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
114.3
Precision Class:
Standard
Basic Number:
938
22319 E/C3
Description
22319 E/C3 SPHR ROLLER BRG ; 95MM BORE 200MM OD 67MM WID SHAFT MOUNT
Part # 22319 E/C3
BDI # 1415207
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23034 CC/W33
Description
23034 CC/W33 SPHR ROLLER BRG ; ROLLER 170MM IDX260MM ODX67MM WD
Part # 23034 CC/W33
BDI # 1418115
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing