Page 1 of 42

Next

Compare
23076KEMBW507C08C3

COMPARE

23076KEMBW507C08C3

Description
23076KEMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 560MM OD 135MM WD

TIMKEN

Part # 23076KEMBW507C08C3

BDI # 1318221

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
421451CD-2

COMPARE

421451CD-2

Description
421451CD-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 12-18 OD

TIMKEN

Part # 421451CD-2

BDI # 1342585

Features

Component: Double Cup
Width - Millimeter: 136.525
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 14.5

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 368.3
Other Features: Outer Race with Oil Hole and Groove
Precision Class: Standard
Basic Number: 421451CD

Price Inventory : Available to order
Loading Price
QTY
23076 CCK/W33

COMPARE

23076 CCK/W33

Description
23076 CCK/W33 SPHR ROLLER BRG

SKF

Part # 23076 CCK/W33

BDI # 1247360

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23076 CAC/C083W507

COMPARE

23076 CAC/C083W507

Description
23076 CAC/C083W507 SPHR ROLLER BRG

SKF

Part # 23076 CAC/C083W507

BDI # 1247340

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23076 CAC/C08W507

COMPARE

23076 CAC/C08W507

Description
23076 CAC/C08W507 SPHR ROLLER BRG

SKF

Part # 23076 CAC/C08W507

BDI # 1247341

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY