Page 1 of 110

Next

Compare
1050G20/52 SLEEVE

COMPARE

1050G20/52 SLEEVE

Description
1050G20/52 SLEEVE ; 744998 FOR 1050G20 OR 1050G52

FALK

Part # 10011268

BDI # 18105144

Features

Component: Sleeve Assembly
Width - Millimeter: 140.716
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.313

Outside Diameter - Millimeter: 388.95
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 500900In-Lbs
Width - Inch: 5.54

Price Inventory : In stock
Loading Price
QTY
RAPTOR E50 ELEMENT

COMPARE

RAPTOR E50 ELEMENT

Description
RAPTOR E50 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015851

BDI # 20492743

Features

Component: Element
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.63 Inch Distance Between Inboard Shaft Ends | 2.01 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs
Width - Inch: 5.5

Price Inventory : In stock
Loading Price
QTY
24052 CCK30/W33

COMPARE

24052 CCK30/W33

Description
24052 CCK30/W33 SPHR ROLLER BRG

SKF

Part # 24052 CCK30/W33

BDI # 1420636

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23152KEJW507C08

COMPARE

23152KEJW507C08

Description
23152KEJW507C08 SPHERICAL RLR BRG ; 260MM ID 440MM OD 144MM WD

TIMKEN

Part # 23152KEJW507C08

BDI # 21965855

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23152KEJW507C08C2

COMPARE

23152KEJW507C08C2

Description
23152KEJW507C08C2 SPHERICAL RLR BRG ; 400-600MM OD

TIMKEN

Part # 23152KEJW507C08C2

BDI # 21965857

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY