Features
Component:
Sleeve
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
11.188
Outside Diameter - Millimeter:
284.175
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
Width - Inch:
5.5
Features
Component:
Sleeve
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
11.188
Outside Diameter - Millimeter:
284.175
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
Width - Inch:
5.5
Features
Component:
Sleeve
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
11.188
Outside Diameter - Millimeter:
284.175
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
47268In-Lbs
Width - Inch:
5.5
2MM9130WI QUX
Description
2MM9130WI QUX PRECISION BALL BEARING ; POR QUAD 150MM BORE ANGULAR CONTACT
Part # 2MM9130WI QUX
BDI # 22845082
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
3MM9130WI QUX
Description
3MM9130WI QUX PRECISION BALL BEARING ; POR QUAD 150MM BORE ANGULAR CONTACT
Part # 3MM9130WI QUX
BDI # 22846205
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring