Page 1 of 23

Next

Compare
320RN92 R2

COMPARE

320RN92 R2

Description
320RN92 R2 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 320RN92 R2

BDI # 1336888

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456366
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
23168 CACK/C3W33

COMPARE

23168 CACK/C3W33

Description
23168 CACK/C3W33 SPHR ROLLER BRG

SKF

Part # 23168 CACK/C3W33

BDI # 1260833

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23168 CACK/W33

COMPARE

23168 CACK/W33

Description
23168 CACK/W33 SPHR ROLLER BRG

SKF

Part # 23168 CACK/W33

BDI # 1247658

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23168 CC/N1W33

COMPARE

23168 CC/N1W33

Description
23168 CC/N1W33 SPHR ROLLER BRG

SKF

Part # 23168 CC/N1W33

BDI # 1247662

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23168 CCK/C4W33

COMPARE

23168 CCK/C4W33

Description
23168 CCK/C4W33 SPHR ROLLER BRG ; 340MMX580MMX190MM DOUBLE ROW

SKF

Part # 23168 CCK/C4W33

BDI # 1247667

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY