230/630YMBW507C08
Description
230/630YMBW507C08 SPHERICAL RLR BRG
Part # 230/630YMBW507C08
BDI # 20054615
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
1150T20-COV
Description
1150T20-COV COUPLING COVER ; BLUE-FLEX GRID
Part # 1150T20-COV
BDI # 21976540
Features
Component:
Vertical Split Cover
Width - Millimeter:
213.868
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
8.42
1150T20-SUBASY
Description
1150T20-SUBASY COVER GRID ASSY ; BLUE-FLEX GRID
Part # 1150T20-SUBASY
BDI # 21976544
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
213.868
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
8.42
230/630 CA/W33
Description
230/630 CA/W33 SPHERICAL ROLLER BEARING
Part # 230/630 CA/W33
BDI # 1247065
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/630 CAK/C083W33
Description
230/630 CAK/C083W33 SPHERICAL ROLLER BRG
Part # 230/630 CAK/C083W33
BDI # 1247067
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing