RU-5360

COMPARE

RU-5360

Description
RU-5360 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # RU-5360

BDI # 26310442

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
D-228-H

COMPARE

D-228-H

Description
D-228-H JOURNAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # D-228-H

BDI # 26319933

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 9.84
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner/Outer Ring - Both Sides
Other Features: Plain Inner and Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
QF1890DESPBODYX9-1/2

COMPARE

QF1890DESPBODYX9-1/2

Description
QF1890DESPBODYX9-1/2 ; COUPLING BODY

TIMKEN

Part # QF1890DESPBODYX9-1/2

BDI # 21966954

Features

Component: Spacer Assembly
Width - Millimeter: 241.3
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type: Jaw Coupling
Torque: Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs
Width - Inch: 9.5

Price Inventory : Available to order
Loading Price
QTY
PHE 1100TGVCOVER

COMPARE

PHE 1100TGVCOVER

Description
PHE 1100TGVCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE 1100TGVCOVER

BDI # 1281907

Features

Component: Vertical Split Cover
Width - Millimeter: 242
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 10.512

Outside Diameter - Millimeter: 267
Other Features: Components May or May Not Intermix Among Brands | 41MM To 107MM Bore Range | 3250 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 9.528

Price Inventory : Available to order
Loading Price
QTY