Page 1 of 2

Next

Compare
3002-2RS

COMPARE

3002-2RS

Description
3002-2RS ANGULAR CONTACT BALL BEARING ; DOUBLE ROW

INA

Part # 3002-2RS

BDI # 1171921

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258173
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3002-2Z

COMPARE

3002-2Z

Description
3002-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

INA

Part # 3002-2Z

BDI # 1171922

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258174
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3002-2RS-C3

COMPARE

3002-2RS-C3

Description
3002-2RS-C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 15X32X13MM

INA

Part # 3002-2RS-C3

BDI # 24321085

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Contact Seal
Cage Material: Plastic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3002-ZZ

COMPARE

3002-ZZ

Description
3002-ZZ ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SHIELDED

CONSOLIDATED BEARING

Part # 3002-ZZ

BDI # 22133617

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3002-2RS

COMPARE

3002-2RS

Description
3002-2RS ANGULAR CONTACT BEARING ; 15MM BORE 32MM OD 13MM WD DR 2 SEALS

CONSOLIDATED BEARING

Part # 3002-2RS

BDI # 215112

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY