3007-2RS

COMPARE

3007-2RS

Description
3007-2RS ANGULAR CONTACT BEARING ; 35MM BORE 62MM OD 20MM WD DR 2 SEALS

CONSOLIDATED BEARING

Part # 3007-2RS

BDI # 215117

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY