3204B-2RSTNG
Description
3204B-2RSTN ANGULAR CONTACT BALL BEARING ; 20MMX47MMX20.6MM DR SEAL C0 POLY
Part # 3204B-2RSTN
BDI # 1412702
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)