JT-1213
Description
JT-1213 NEEDLE ROLLER BEARING ; 3/4" BORE 1" OD 13/16" WID
Part # JT-1213
BDI # 1087482
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592435
Self Aligning:
No
JT-1613
Description
JT-1613 NEEDLE ROLLER BEARING ; 1" BORE 1-1/4" OD 13/16" WID
Part # JT-1613
BDI # 1087485
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592438
Self Aligning:
No
JHT-2213
Description
JHT-2213 NEEDLE ROLLER BEARING ; 1-3/8IN ID X 1-3/4IN OD X 0.812IN WD
Part # JHT-2213
BDI # 1087317
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage | Heavy Duty
Global Part Number GPN:
592336
Self Aligning:
No
907257 2RS
Description
907257 2RS ANGULAR CONTACT BALL BEARING ; 40MM ID X 62MM OD X 20.6MM WD
Part # 2101076887
BDI # 21435329
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Rubber Seal
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
MW204PP FS57658B
Description
MW204PP FS57658B PRECISION BALL BEARING
Part # MW204PP FS57658B
BDI # 1367064
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Wide Type
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable